VSM Abrasive Belt, 90764, Zirconia Alumina, 1 1/2" X 60", 80 Grit
VSM Abrasive Belt, 90764, Zirconia Alumina, 1 1/2" X 60", 80 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.90 Sold in packages of 10 / $2.89 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 1-1/2 in |
Product Details
| Package Quantity | 10 |
| Color | Blue |
| Manufacturers Part Number | 90764 |
| Grit | 80 |
| Grade | Medium |
| Abrasive Material | Zirconia Alumina |
| Brand | VSM |