VSM Abrasive Belt, 281751, Ceramic, 6" X 48", 120 Grit
VSM Abrasive Belt, 281751, Ceramic, 6" X 48", 120 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$117.50 Sold in packages of 10 / $11.75 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 6 in |
Product Details
| Package Quantity | 10 |
| Color | Red |
| Manufacturers Part Number | 281751 |
| Grit | 120 |
| Grade | Fine |
| Abrasive Material | Ceramic |
| Brand | VSM |