VSM Abrasive Belt, 283308, Ceramic, 3/4" X 20 1/2", 50 Grit
VSM Abrasive Belt, 283308, Ceramic, 3/4" X 20 1/2", 50 Grit - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.80 Sold in packages of 20 / $1.34 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 3/4 in |
Product Details
| Package Quantity | 20 |
| Color | Red |
| Manufacturers Part Number | 283308 |
| Grit | 50 |
| Grade | Coarse |
| Abrasive Material | Ceramic |
| Brand | VSM |