VSM Abrasive Belt, 79034, Silicon Carbide, 6" X 48", 40 Grit
VSM Abrasive Belt, 79034, Silicon Carbide, 6" X 48", 40 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.00 Sold in packages of 10 / $9.90 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 6 in |
Product Details
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | 79034 |
| Grit | 40 |
| Grade | Coarse |
| Abrasive Material | Silicon Carbide |
| Brand | VSM |