VSM Abrasive Belt, 80515, Zirconia Alumina, 3/4" X 18", 80 Grit
VSM Abrasive Belt, 80515, Zirconia Alumina, 3/4" X 18", 80 Grit - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.00 Sold in packages of 20 / $0.90 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 3/4 in |
Product Details
| Package Quantity | 20 |
| Color | Blue |
| Manufacturers Part Number | 80515 |
| Grit | 80 |
| Grade | Medium |
| Abrasive Material | Alumina Zirconia |
| Brand | VSM |