Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VSM

Model # :T9FM2111375

MPN #: 205925

VSM Abrasive Belt, 205925, Zirconia Alumina, 1/4" X 18", 40 Grit - Pkg Qty 20

Product Description

VSM Abrasive Belt, 205925, Zirconia Alumina, 1/4" X 18", 40 Grit

PRICE
$16.00  Sold in packages of 20 / $0.80 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width1/4 in

Product Details

Package Quantity20
ColorBlue
Manufacturers Part Number205925
Grit40
GradeCoarse
Abrasive MaterialZirconia Alumina
BrandVSM