VSM Abrasive Belt, 96152, Zirconia Alumina, 3/4" X 20 1/2", 120 Grit
VSM Abrasive Belt, 96152, Zirconia Alumina, 3/4" X 20 1/2", 120 Grit - Pkg Qty 20
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 3/4 in |
Product Details
| Package Quantity | 20 |
| Color | Blue |
| Manufacturers Part Number | 96152 |
| Grit | 120 |
| Grade | Fine |
| Abrasive Material | Zirconia Alumina |
| Brand | VSM |
Related Products
3M™ Cloth Belt 577F 3/4" X 18" Alumina Zirconium 36 Grit 3M™ Cloth Belt 577F features alumina zirconia abrasive grain for increased cutting efficiency over aluminum oxide belts, and is backed with a heavy, water-resistant polyester backing that stands up to high-pressure applications and edge work. The durable backing ensures long life and supports both wet and dry operations. We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. ...
3M™ Cloth Belt 577F 1/2" X 24" Alumina Zirconium 60 Grit 3M™ Cloth Belt 577F features alumina zirconia abrasive grain for increased cutting efficiency over aluminum oxide belts, and is backed with a heavy, water-resistant polyester backing that stands up to high-pressure applications and edge work. The durable backing ensures long life and supports both wet and dry operations. We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. ...
3M™ Cloth Belt 577F 3" x 79" 80 Grit Alumina Zirconium We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. To protect heat sensitive alloys such as stainless steel, nickel alloys and cobalt alloys, a grinding aid on the belt reduces running temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. Alumina zirconia fractures frequently to continually produce ...
The workhorse of abrasives, aluminum oxide is commonly used on soft and hard woods, nonferrous metals such as aluminum, and certain steels. Zirconium oxide has high heat resistance for high-pressure grinding and machining applications. It is a staple of steel fabrication shops. Zirconium handles stainless and tool steels, nickel alloy, aluminum, titanium, cast iron, and carbon steel. Keep a supply of extra belts on hand. Worn, torn, or scratched belts can impact the quality of your results and should be replaced. Includes 36-grit and 50-grit aluminum oxide belts, and a 180-grit zirconium ...
3M™ Cloth Belt 577F 37" X 75" 60 Grit Alumina Zirconium 3M™ Cloth Belt 577F features alumina zirconia abrasive grain for increased cutting efficiency over aluminum oxide belts, and is backed with a heavy, water-resistant polyester backing that stands up to high-pressure applications and edge work. The durable backing ensures long life and supports both wet and dry operations. We recommend 3M™ Cloth Belt 577F for use on aluminum, mild steel, and stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. ...