VSM Resin Fiber Disc, 149140, Ceramic, 5" X 7/8", 24 Grit
VSM Resin Fiber Disc, 149140, Ceramic, 5" X 7/8", 24 Grit - Pkg Qty 50
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 5 in |
Product Details
| Package Quantity | 50 |
| Color | Red |
| Manufacturers Part Number | 149140 |
| Disc Type | Fiber Disc |
| Grit | 24 |
| Grade | Extra Coarse |
| Abrasive Material | Ceramic Grain |
| Brand | VSM |
Related Products
Norton 66261138453 Neon Fiber Disc 4-1/2" x 7/8" Zirconia Alumina 60 Grit The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Blended ceramic alumina and zirconia alumina. Fast, aggressive cutting on stainless and low carbon steels. Extended life. Reduced heat and loading. Applications are: Right angle grinding
Norton 69957398015 Neon Fiber Disc 9-1/8" x 7/8" Seeded Gel Ceramic 24 Grit The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Fastest cut rate on stainless steel and exotic materials. 100 % ceramic alumina grain. Reduced heat & loading. Superb grain retention extends life. Applications are: Right angle grinding
High concentration of Zirconia and heat-treated Aluminum Oxide grain provides twice the cutting action of Premium Aluminum Oxide Discs and is extremely heat resistant Self-sharpening grain exposes new points to work surface Applications: Blending Applicable Materials: Stainless Steel, Iconel, Titanium, Tool Steel Used With: Right Angle Grinder/Sander
Our 3M™ Cubitron™ II Fiber Disc 982C is well-suited for edge chamfering, beveling, and removing carbon steel welds, mill scale, pits and imperfections, machining grooves, and more. Proprietary Cubitron™ II products have raised the bar for high-performing abrasives. 3M engineers started with 3M™ Ceramic Abrasive Grain and used 3M Precision Shaped Grain technology to generate triangular shaped grains that are electrostatically oriented on the backing to form sharp peaks and maximize cutting potential. These peaks act like individual cutting tools that slice through ...
Engineered for ultra-rapid cut, 3M(TM) Fiber Disc 787C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a step up in performance over conventional fiber discs. Constructed with a grinding aid, it is an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys. Coat type is Closed Coat. Designed for stainless steel and other heat-sensitive applications, the proprietary 3M(TM) Precision Shaped Grain technology improves disc life, cuts faster and can increase productivity compared to ...