Norton 66261138453 Neon Fiber Disc 4-1/2" x 7/8" Zirconia Alumina 60 Grit - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Norton 66261138453 Neon Fiber Disc 4-1/2" x 7/8" Zirconia Alumina 60 Grit
The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Blended ceramic alumina and zirconia alumina. Fast, aggressive cutting on stainless and low carbon steels. Extended life. Reduced heat and loading.
Applications are: Right angle grinding
The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Blended ceramic alumina and zirconia alumina. Fast, aggressive cutting on stainless and low carbon steels. Extended life. Reduced heat and loading.
Applications are: Right angle grinding
PRICE
$105.50 Sold in packages of 25 / $4.22 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | FIB3 |
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 11000 rpm |
| Coat Type | Closed |
| Color | Blue |
| Series | BlueFire |
| Disc Type | Fiber Disc |
| For Use With | Right Angle Grinding |
| Grit | 60 |
| Backing Material | Fiber |
| Tool Compatibility | Right Angle Grinders |
| FOD | 0823059 |
| Manufacturers Part Number | 66261138453 |
| Grade | Medium |
| Abrasive Material | Zirconia Alumina |
| Brand | Norton |
Warranty
| Warranty | 1 yr |