Kennedy® VTC 2 Panel Toolboard Set, 18"W x 1/2" x 36"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Wall Storage Rack is made using flanged steel pegboard reinforced for strength and to withstand heavy loads. Panels feature square-hole perforations that accept Kennedy® Toolholder Sets. Each pegboard panel measures 18"W x 1/4"D x 36"H. Chip resistant baked-on enamel finish. Toolholder Set is also available separately. Made of industrial grade, zinc-plated heavy steel. Pieces lock onto panels to prevent accidental removal of tools. White finish. Reinforced, steel panels are 18" x 36"; Covers 9 sq ft of wall space; square holes are spaced 1.5" apart; Each panel features 4 fastener piercings for wall-mount applications, Set includes 2 toolboard panels; Compatible with Kennedy toolholder sets 99851, 99852, & 99856 and additional hooks; Made in the USA.
PRICE
$105.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 1/2 in |
| Height | 36 in |
| Weight | 13 lbs |
| Thickness | 1/2 in |
Product Details
| Assembly Required | No |
| Type | Toolboard |
| Color | White |
| Series | VTC |
| Finish | Powdercoat Paint |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | 50002WH |
| Brand | Kennedy |
Warranty
| Warranty | Limited Lifetime |