Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB211430

MPN #: 50004BL

Kennedy® VTC 4 Panel Toolboard With Hook Set, 18"W x 0.5" x 36"H, Blue

Product Description
Wall Storage Rack is made using flanged steel pegboard reinforced for strength and to withstand heavy loads. Panels feature square-hole perforations that accept Kennedy® Toolholder Sets. Each pegboard panel measures 18"W x 1/4"D x 36"H. Chip resistant baked-on enamel finish. Kit includes a 60-piece Toolholder set. Set includes 33 assorted single hooks, 9 assorted double hooks, 4 assorted plier hooks, 10 assorted spring clips, 1 ring hook, screwdriver unit, wrench rack and allen key unit. Made of industrial grade, zinc-plated heavy steel. Pieces lock onto panels to prevent accidental removal of tools. Classic Blue finish. Reinforced, steel panels are 18" x 36"; Covers 18 sq ft of wall space; Square holes are spaced 1.5" apart; Each panel features 4 fastener piercings for wall-mount applications; Set includes 4 toolboard panels and 60 pc toolholder set; Compatible with Kennedy toolholder sets 99851, 99852, & 99856 and additional hooks; Made in the USA.

PRICE
$305.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth1/2 in
Height36 in
Weight32 lbs
Thickness1/2 in

Product Details

Assembly RequiredNo
TypeToolboard
ColorBlue
SeriesVTC
FinishPowdercoat Paint
MaterialSteel
Package Quantity4
Manufacturers Part Number50004BL
BrandKennedy

Warranty

WarrantyLimited Lifetime