Powermate Vx 031-0060RP 1/2" x 1/2" NPT Tube with 1/8" Bleeder Check Valve
Write a Review
|
Questions & Answers (0)
Product Description
Powermate Vx 031-0060RP 1/2 by 1/2-Inch NPT Tube with 1/8-Inch Bleeder Check Valve is a member of a large line of Powermate genuine replacement parts. The Powermate Vx 1/2 by 1/2-Inch NPT Tube with 1/8-Inch Bleeder Check Valve prevents air from going into the compressor head from the tank. Replace the compressor check valve with a new Powermate Vx 1/2 by 1/2-Inch NPT Tube with 1/8-Inch Bleeder Check Valve if there is air leaking and the check valve fails to close off. Powermate is one of the world's leading brands of portable and standby electric generators, air compressors, water pumps, air tools, pressure washers, and accessories.
PRICE
$17.00
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 1-1/4 in |
| Height | 4-3/4 in |
| Weight | 0.2 lbs |
| Air Connections NPT | 1/2, 1/2 Tube in |
| NPT | 1/2 in |
Product Details
| Type | 1/2" Bleeder Check Valve |
| Color | Silver |
| Material | Steel |
| Description | 1/2" Bleeder Check Valve |
| Manufacturers Part Number | 031-0060RP |
| Brand | Powermate |
Warranty
| Warranty | 1 Year Limited |