Powermate Vx 031-0037RP 1/2" x 3/8" NPT Tube with 1/8" Bleeder Check Valve
Write a Review
|
Questions & Answers (0)
Product Description
Powermate Vx 031-0037RP 1/2-Inch NPT by 3/8-Inch Tube with 1/8-Inch Bleeder Check Valve is part of the large line of Powermate genuine replacement parts. The Powermate Vx 1/2-Inch NPT by 3/8-Inch Tube with 1/8-Inch Bleeder Check Valve prevents air from going into the compressor head from the tank. Replace the compressor check valve with a new Powermate Vx 1/2-Inch NPT by 3/8-Inch Tube with 1/8-Inch Bleeder Check Valve if you have air leaking and cannot get your check valve to close off.
PRICE
$19.50
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/8 in |
| Width | 1-1/4 in |
| Height | 4-3/4 in |
| Weight | 0.3 lbs |
| Air Connections NPT | 1/2, 3/8 Tube in |
| NPT | 1/2 in |
Product Details
| Type | 1/2" Bleeder Check Valve |
| Color | Brass |
| Material | Brass |
| Description | 1/2" Bleeder Check Valve |
| Manufacturers Part Number | 031-0037RP |
| Brand | Powermate |
Warranty
| Warranty | 1 Year Limited |