Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vynckier

Model # :WBB692563

MPN #: VJ1008W

Vynckier Vj1008w Vj 10" X 8" Non-Metallic Enclosure, 4 Corner Screws - Min Qty 2

Product Description
The VJ Series consists of seven enclosure sizes ranging from 6" x 6" to 18" x 16", varying depths, 7 sizes and a variety of configurations.The VJ Series "W" enclosures include four stainless steel captive screws that secure the cover to the base by means of four threaded brass inserts contained in the base.The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a mounting plate.Cover screw holes in corners are outside of the gasketed area.Continuous gaskets made of polyurethane foam guarantee optimal integrity.The enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...Versatile service conditions: FRP enclosures can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C) and momentary exposure to temperatures up to 392°F (200°C).VJ enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree IP66-11 according to IEC 529.VJ enclosures are maintenance free and corrosion resistant.VJ enclosures are UL listed as per UL Standard 508 type 3, 3R, 4, 4X, 12 and 13. They are also CSA approved as per C22.2 No. 94.The VJ series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants.VJ enclosures are also suitable as instrument housings in both indoor and outdoor applications.Window enclosures provide easy visual inspection of interior components.

PRICE
$145.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9.3 in
Depth5.43 in
Height11.31 in
Inside Width8 in
Inside Depth4.69 in
Inside Height10 in
Weight5 lbs
Backplate Dimensions (H x W)8.75 x 6.88 in

Product Details

TypeEnclosure
SeriesVJ
Closure4 Corner
MaterialNon-Metallic
Manufacturers Part NumberVJ1008W
Temperature Resistance-58 to +302 °C
BrandVynckier

Compliance & Certifications

NEMA Rating3, 3R, 4, 4X, 12 and 13