Vynckier Vm755 Vm 7" X 5" X 5" Non-Metallic Enclosure, Opaque Cover - Min Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
The VM Series range in size from from 4" x 3" to 9" x 3", varying depths, 13 sizes and a variety of configurations.The "VM" standard enclosures include an opaque cover and 4 non-metallic corner screwsOpaque covers and all bases are made of impact and corrosive resistant VALOX® 357U thermoplastic polyester, light grey (RAL7035).Molded internal bosses for back panel mounting of components or DIN rails.ASTM D 648 up to 280°F (138°C) heat deflection temperature.Tongue, groove gasket fitting to ensure a tight seal.Seamless poured polyurethane gasket provides oil-resistant, watertight, dust tight seal.VALOX® material is easily punched, drilled, sawed or filed.VALOX® is a crystalline thermoplastic polyester.VALOX® resin offers a performance profile engineered for demanding end-use environments.The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, electrical control boxes and pushbutton housings in wet, dusty and corrosive environments. StandardsProtection degree: IP66 (IEC 529) ApprovalsUL Listed types: 4, 4x, 3, 3R, 12, 13CSA Listed types: 4, 4x, 3, 3R, 12, 13NEMA Rating types: 4, 4x, 3, 3R, 12, 13
PRICE
$77.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5.03 in |
| Depth | 5.02 in |
| Height | 7 in |
| Inside Width | 4.69 in |
| Inside Depth | 4.72 in |
| Inside Height | 6.65 in |
| Backplate Dimensions (H x W) | 6.18 x 4.21 in |
| A x B x C | 7 x 5 x 5 |
Product Details
| Type | 4, 4x, 3, 3R, 12, 13 |
| Series | VM |
| Cover Type | Opaque |
| Material | Non-Metallic |
| Manufacturers Part Number | VM755 |
| Temperature Resistance | +280 °C |
| Brand | Vynckier |
Compliance & Certifications
| NEMA Rating | 3, 3R, 4, 4X, 12 and 13 |