Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1222349

MPN #: Q1PBPCD

Hoffman Q1PBPCD Pushbutton Enclosure, 2.94" x 2.875", Polycarbonate

Product Description
Used for insulating and housing 30.5-mm or 22.5-mm pushbuttons in hostile environments, QLINETM D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.

Features:
  • High-impact polycarbonate material is used for both body and cover
  • Polycarbonate material is easily punched, drilled, filed or sawed
  • Straight side walls permit ganging of multiple enclosures
  • Cross-point captivated cover screws are stainless steel
  • Mounting holes molded directly adjacent to cover screws
  • Cover screws protected by removable caps that are both aesthetic and provide tamper resistance
  • Molded internal pads for mounting optional panels, rails or other components
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Screws provided for mounting optional panel
  • Mounting hardware furnished
  • Material is halogen free

PRICE
$77.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.125 in
Width2.875 in
Height2.94 in
Mounting G x H2-3/4 x 2
Panel Size (D x E)2-11/16 x 2-3/16
A x B x C2-15/16 x 2-7/8 x 3-1/8

Product Details

Type4, 4X, 12
MaterialPolycarbonate
Package Quantity1
DescriptionPushbutton Enclosure
Manufacturers Part NumberQ1PBPCD
BrandHoffman