- Ships in a custom wooden crate
Steel Cabinets USA All-Welded Wardrobe Cabinet, 36"Wx24"Dx72"H, Denim Blue
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for home or office, the Wardrobe/Office Closet is made from durable, heavy gauge steel. It comes with Two Shelves as Extra Storage Space. Features include Durable Stiffeners welded on each door and a center post to reinforce the Cabinet. A full width hanger bar is included. Wardrobes/Office Closets are supplied with two Die Cast Locking Handles for Security and Convenience. Plastic Glides are supplied to elevate the Cabinet from making contact with floor, also making it easier to move for cleaning, etc. Electric Welding - no Rivets or Snaps. Cabinet is Strong and Rigid. Ships Fully Assembled, Ready to Use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA.
PRICE
$689.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 169 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Full Height |
| Shelf Capacity | 150 lbs |
| Number of Adjustable Shelves | 0 |
| Color | Denim Blue |
| Door Type | Solid |
| Handle Type | Turn |
| Style | Wardrobe Cabinet |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Manufacturers Part Number | W-367224DS-DB |
| Number of Fixed Shelves | 3 |
| Base Type | Feet |
| Brand | Steel Cabinets USA |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI, BIFMA |