Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2379000

MPN #: W-755AA

Sealer Sales W Series 30" Double Electromagnets Impulse Automatic Sealer, 5mm Seal Width

Product Description
The W-series automatic sealer is designed for the continuous sealing of thermoplastic materials. The W-755AA is equipped to seal materials up to 30" wide and 25mil total thickness. The sealer is controlled by a plug-in transistorized circuit board. Equipped with an electronic timer and electromagnet, once correct settings have been established, consistent seals will be maintained automatically. This product has a limited warranty of 6 months.

Easy to Operate: Set the control to auto. Adjust the sealing time (heating time), congealing (cooling time), and recycle time (automatic operations of jaws.) Insert material to be sealed and when the jaws opens, remove sealed material.

Manual Operation: Set the control to manual. Insert the material to be sealed. Press down on the foot switch to active the sealing bar.

Features:
  • Automatic impulse sealing with precise electronic control
  • Dual mode operation: automatic or manual
  • Foot switch allows both hands to be free
  • 3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
  • Includes electric foot switch and worktable
  • Seal Length: 30"/750mm
  • Seal Width: 5mm


PRICE
$1,619.00

1
1
Expected on or around 12/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-3/4 in
Width14-1/4 in
Height9-7/8 in
Weight75 lbs
Seal Length30"
Seal Width5mm
Thickness15 mil

Product Details

Assembly RequiredNo
TypeAutomatic Sealer
Operating SpeedUp to 20 Bags per Minute
ColorWhite
SeriesW Series
Heat TypeImpulse - Single
Sealing Speedup to 20
Wattage2600 W
Voltage110 V
MaterialMetal
Description30" Automatic Impulse Sealer w/ 5mm Seal Width
Package Quantity1
ImpulseDouble
Manufacturers Part NumberW-755AA
BrandSealer Sales

Warranty

Warranty6 mo