x

Take 15% off your entire order!

Offer applied at checkout

+

Wesco® Winch Operated Adjustable Forks Lift Truck 260019 2 Wheel 750 Lb.

Wesco® Winch Operated Adjustable Forks Lift Truck 260019 2 Wheel 750 Lb.

Item #: WB232031

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 40
  • 54

54

$1,794.70 up to 49% OFF

Price: $910.00

$151.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Wesco® TWO WHEEL FORK STYLE WINCH OPERATED LIFT TRUCK

Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Easy lifting with a convenient crank handle. Easy rolling 8" x 2" mold-on rubber ball bearing wheels. Truck allows forks to lower to floor. Fork span is adjustable from 6" to 21-7/8" O.D.

  • CAPACITY LBS 750
  • COLOR FINISH Orange
  • ASSEMBLY Assembled
  • BRAND Wesco
  • CONSTRUCTION Steel
  • FORK LENGTH INCHES 18
  • FORK WIDTH INCHES 3
  • LOWERED HEIGHT INCHES 0
  • MANUFACTURERS PART NUMBER 260019
  • PLATFORM LENGTH INCHES --
  • PLATFORM WIDTH INCHES --
  • POWER Hand Winch
  • RAISED HEIGHT INCHES 54
  • REFERENCE # WPL-54-F
  • TRUCK BASE 2 Wheel
  • TYPE Forks
  • WEIGHT LBS 157
  • WHEEL TYPE 8" x 2" Mold-on Rubber Wheels
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Winch Operated Adjustable Forks Lift Truck 260019 2 Wheel 750 Lb.

Wesco® Winch Operated Adjustable Forks Lift Truck 260019 2 Wheel 750 Lb.

Item #: WB232031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wesco® Winch Operated Adjustable Forks Lift Truck 260019 2 Wheel 750 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant