Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2183674

MPN #: 3D.W2

W2 Tri-Wing Tamper-Proof Security Screwdriver

Product Description
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Screwdriver for Tri-Wing and Opsit Screws

PRICE
$12.00

Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeW2 in

Product Details

DriveTri-Wing
Country of OriginMade in USA
Package Quantity1
DescriptionTamper-Resistant Screwdriver
Manufacturers Part Number3D.W2
BrandTamperproof Screw