Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2183655

MPN #: 4D.T8

T-8 Torx Tamper-Proof Security Screwdriver

Product Description
T-8 Torx Tamperproof Screwdriver

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Screwdriver for Torx or Six-Lobe Pin-Head Screws

PRICE
$17.50

Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeT-8 in

Product Details

DriveTorx
Country of OriginMade in USA
Package Quantity1
DescriptionTamper-Resistant Screwdriver
Manufacturers Part Number4D.T8
Tip TypeTorx
BrandTamperproof Screw