Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :WBB2349492

MPN #: WA360GP

Jamco Stationary Workbench W/ Shelf Riser & Steel Square Edge, 60"W x 30"D, Gray

Product Description
  • All welded construction
  • Durable 12-gauge steel shelves with underbracing (ideal for mounting vises)
  • 2" square tubular corner construction with floor pads
  • 12" deep half shelf riser adds 14" to work surface height for tools, tool box
  • Top shelf front side flush, other 3 sides lips up for retention
  • Lower half shelf and 4" back support
  • Clearance between shelves - 22"
  • Work surface height - 34"
  • Upper too half shelf is 12"D x 14"H
  • Powder coated gray finish
  • Top thickness inches: 1/8


PRICE
$899.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height48 in
Weight Capacity3000 lbs
Nominal Height48 in

Product Details

Assembly RequiredNo
PowerNo
TypeWelded Workbench
Shelf Capacity1000 lbs
ColorGray
StyleShelf Riser
Duty RatingHeavy Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberWA360GP
Shelf Material12 Gauge Steel
Top MaterialSteel
BrandJamco