Chef Revival 605PS-BK - Waist Apron, 12" x 24", 3 Pockets, Black
|
Questions & Answers (0)
Product Description
Waist Apron, 12X24, 3 Pockets, Black
Waist Apron, 12" x 24", 3 pockets, polyspun, black, (must order in multiples of 12)
Waist Apron, 12" x 24", 3 pockets, polyspun, black, (must order in multiples of 12)
PRICE
$12.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12" x 24" |
Product Details
| Type | Waist Apron |
| Material | Polyspun |
| Package Quantity | Each |
| Description | Waist Apron |
| Color | Black |
| Manufacturers Part Number | 605PS-BK |
| Brand | CrewWare |