Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Walton

Model # :WBB850198

MPN #: 610164

Walton 1/4" Finger - 4 Flute

Product Description
Walton Tap Extractors let you remove broken taps without drilling, lasers, damaged threads, scrapped parts or repair inserts. The hardened steel fingers fit in the flutes of a broken tap to back it out simple and safely. This effective method has been used since 1908.

PRICE
$1.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Metric Size6
Fractional Size1/4"

Product Details

StyleExtra Fingers for Tap Extractors
Number of Flutes4
Package Quantity1
BrandWalton