Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Arc

Model # :WB703628YL

MPN #: WLFS0208-Y

Tri-Arc 8 Step Steel Walk Through With Handrails Fixed Access Ladder, Yellow

Product Description
Ideal for access to roof, mezzanine or loading dock. Rungs are 18" wide x 3/4" diameter solid steel, spaced 12" apart. Sturdy 2-1/2" x 3/8" flat steel side rails and 7" stand off brackets. With the new and improved design, fixed ladders now ship boxed instead of fully welded for freight savings. Walk Through Ladders have 44"H handrails meet strict CAL OSHA regulations at top for easy access and exit; ideal for mounts to roof top.

Note: Fixed Access Ladders are available with optional guards. Please call for more details.

PRICE
$575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity350 lbs
Weight128 lbs
Height to Top Step/Platform7 ft

Product Details

Assembly RequiredYes
TypeUncaged
Number of Steps8
MaterialSteel
ColorYellow
Manufacturers Part NumberWLFS0208-Y
BrandTri-Arc

Compliance & Certifications

CertificationsANSI & OSHA