42"H CAL-OSHA Handrail/Base Kit- 10 To 12 Step, Yellow - GRCAL1012-Y
Write a Review
|
Questions & Answers (0)
Product Description
For more rigid Cal-OSHA, order the Handrail/Base Kit for 10-12 step model.
PRICE
$299.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Height | 42 |
| Weight | 11 lbs |
| Handrail Height | 10-12 Step Kit in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Material | Steel |
| Description | Cal-Osha Ladder Kit |
| Color | Yellow |
| Manufacturers Part Number | GRCAL1012-Y |
| Brand | Tri-Arc |