Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Global Industrial™ Wall Bin Cabinet W/ 24 Yellow Bins, 36"W x 14"D x 27"H, Gray

Model #: WBB180358

Exclusive Brands

Global Industrial™ Wall Bin Cabinet W/ 24 Yellow Bins, 36"W x 14"D x 27"H, Gray

|
Questions & Answers (0)
PRICE
$599.00
Usually ships in 20 to 23 days
Select Color
This bin cabinet easily mounts up against a wall for convenient storage and easy access. Wall mount cabinet helps keep small parts organized and out of the way. Made using heavy duty all welded 18 gauge steel. Louvered back panel allows easy hanging of included plastic bins. Plastic bins can be stacked or hung on louvered panel for quick and easy access to small parts and supplies. Channel reinforced doors feature 2-point locking handle for security. (2) Door Quantity. Cabinet measures 14"D x 27"H.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


1
1
Easy online or call-in returns.