Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Sharps & Biohazard Containers

Sharps and biohazard containers are engineered for the safe disposal of medical waste, including used needles, syringes, and other biohazardous materials. These containers serve as a vital safeguard against accidental needlesticks, guaranteeing the proper containment and disposal of potentially infectious substances. They play a pivotal role in promoting safety within healthcare settings. Typically color-coded in red or yellow to signify their contents, they are indispensable assets for hospitals, doctor's offices, and pharmacies alike.
87 Results

Availability

Free Shipping

Special Price

Type

View All Type
View All Brand
View All Length
View All Material
View All Depth
View All Width
View All Height
View All Capacity
View All Color
87 Results
Compare
BESTSELLER
1
1
$96.95
Ships in 5 Business Days

Package Quantity

4

Width

5-1/2 in

Height

12 in

Depth

5-1/2 in

Compare
1
1
$15.75
Ships within 1 Business Day

Package Quantity

1

Width

17-3/4 in

Height

11 in

Depth

15-1/2 in

Compare
1
1
$109.95
Ships in 12 Business Days

Package Quantity

6

Width

12 in

Height

27 in

Depth

12 in

Compare
1
1
$115.95
Ships in 3 Business Days

Width

18 in

Height

18 in

Color

Red

Material

HDPE

Compare
1
1
$129.95
Ships within 1 Business Day

Width

18 in

Height

21 in

Color

Red

Material

HDPE

Compare
1
1
$6.40
Ships within 1 Business Day

Package Quantity

1

Width

10-5/16 in

Height

10-1/8 in

Depth

7 in