x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 15" Wall Clock Battery Operated

Global Industrial™ 15" Wall Clock Battery Operated

Item #: WB219103

(46)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Duracell® Procell® PC1500 AA Battery - Pkg Qty 24

    $12.96

  • ITW E-Z Ancor 29503 - Stud Solver 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 4

    $0.92

  • ITW E-Z Ancor 10006 - Toggle Lock 100 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 2

    $1.97

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

7 Gallon Rubbermaid Plastic Wastebasket - Beige

7 Gallon Rubbermaid Plastic Wastebasket - Beige

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 15" Single Sided Wall Clock

Large wall clock, ideal for offices, factories, warehouses, schools and commercial facilities. Sturdy 15" diameter plastic housing has a 14" white plastic face featuring easy-to-read black numerals, a red sweep second hand and is covered in 2mm thick glass for safety and clear viewing. Clock features a long life quartz crystal movement and is accurate to within one minute per year. Operates on a single AA battery (included). Attractive chrome plated accent trim ring. 1 Year Limited Warranty.

  • WIDTH INCHES 15
  • HEIGHT INCHES 15
  • CONSTRUCTION Metal
  • DESCRIPTION Single Sided Clock
  • FACE COLOR White
  • MANUFACTURERS PART NUMBER 219103
  • MECHANISM Quartz
  • BRAND Global Industrial
  • STYLE Wall Clock
  • MODEL 219103
  • FRAME COLOR Silver
  • TYPE Analog Clocks
  • SHAPE Round
  • NUMBER TYPE Arabic/Standard
  • ASSEMBLY Assembled
Customer Review

5.0

  • 5 Star

    32
  • 4 Star

    11
  • 3 Star

    3
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 11, 2016

    wall clock
    Your review:
    looks and works great but time will tell!
  • Reviewer: Anonymous

    Date: June 27, 2016

    Wall Clock
    Your review:
    We have had good success with these clocks
  • Reviewer: Anonymous

    Date: December 07, 2015

    Clocks
    Your review:
    Clocks are large enough to be seen across a wide room. They work as intended.
  • Reviewer: Anonymous

    Date: October 06, 2015

    Clocks
    Your review:
    Works well like the battery being included.
  • Reviewer: Anonymous

    Date: September 25, 2015

    Wall Clock
    Your review:
    Excellent clock
  • Reviewer: Anonymous

    Date: August 20, 2015

    clock
    Your review:
    needed one fair price and large numbers
  • Reviewer: Anonymous

    Date: August 20, 2015

    clock
    Your review:
    Once clock was receive from UPS, I took clock out of box and the second hand was not on clock, it was laying on bottom. So I unscrewed the back and put it back on and later on the day it fell off again. The clock still keeps time with out the second hand so I did not put back on.
  • Reviewer: Anonymous

    Date: August 19, 2015

    large clock
    Your review:
    great large basic wall clock
  • Reviewer: Anonymous

    Date: June 23, 2015

    Battery Operated Wall Clock
    Your review:
    Product looks just like the one on the site. It works beautifully. Shipping was very fast.
  • Reviewer: Anonymous

    Date: May 13, 2015

    Broken Clock
    Your review:
    While the clock is very attractive to look at and it does work well, when it arrived it was broken. The seconds hand was laying loose inside. We took it apart and put it together correctly. Now it looks and works great.
Product Q & A

There are 2 questions and 2 answers for this product.

  • Is this clock silent (no loud ticking)?

    Question Asked By: Linda, January 11, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Linda, The clock does have a clicking sound but no it is not loud. If you are concerned about the sound you may want to consider a digital wall clock. If you follow the link you can shop all our digital wall clocks. http://www.globalindustrial.com/g/office-school-supply/clocks-time-clocks/clock/digital-wall-clock Thank you for your interest in our product!

  • The description says 1 year limited warranty. I need a copy of this limited warranty to give to the end user and to see what 'limited' is pertaining to. Thank you,

    Question Asked By: Eileen, February 07, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, February 06, 2012

      A full text version of each limited warranty referenced herein may be obtained by mailing a self addressed, stamped envelope to Global Industrial 2505 Mill Center Parkway, Suite 100, Buford, GA 30518-3700 Attention: Customer Service-Warranty Information.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 15" Wall Clock Battery Operated

Global Industrial™ 15" Wall Clock Battery Operated

Item #: WB219103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 15" Wall Clock Battery Operated
    Global Industrial™ 15" Wall Clock Battery Operated
    Global Industrial™ 15" Wall Clock Battery Operated
    Global Industrial™ 15" Wall Clock Battery Operated
    Global Industrial™ 15" Wall Clock Battery Operated
    Global Industrial™ 15" Wall Clock Battery Operated
    Global Industrial™ 15" Wall Clock Battery Operated
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant