SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Luxor Wall/Desk Tablet Charging Station for 8 Devices, 14"W x 14"D x 14"H, Light Gray

Luxor Wall/Desk Tablet Charging Station for 8 Devices, 14"W x 14"D x 14"H, Light Gray

Item #: WBB2246820

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$219.80 up to 10% OFF

Price: $197.95

Save $9.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray

Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray

Luxor Wall/Desk Tablet Charging Cabinet For 16 Devices, 25"W x 13"D x 14-1/2"H, Gray

Luxor Wall/Desk Tablet Charging Cabinet For 16 Devices, 25"W x 13"D x 14-1/2"H, Gray

Datum Laptop Depot™ Storage and Charging Cabinet, 8-Device Capacity, Black

Datum Laptop Depot™ Storage and Charging Cabinet, 8-Device Capacity, Black

Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray

Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray

Global Industrial™ 32-Device Charging Cart For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ 32-Device Charging Cart For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ 16-Device Charging Cabinet For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ 16-Device Charging Cabinet For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Unassembled

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Unassembled

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Assembled

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Assembled

Luxor Mobile Tablet/Chromebook Charging Cart with Key Lock For 30 Devices, Black

Luxor Mobile Tablet/Chromebook Charging Cart with Key Lock For 30 Devices, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Aidata LPD502P Sit/Stand Mobile Laptop Workstation with Tablet Holder

Aidata LPD502P Sit/Stand Mobile Laptop Workstation with Tablet Holder

Brady® 103709 Stop For Pedestrians Sign w/Base, 14" X 40", Fluorescent Yellow Green

Brady® 103709 Stop For Pedestrians Sign w/Base, 14" X 40", Fluorescent Yellow Green

Free Shipping

Luxor Wall/Desk Tablet Charging Station for 8 Devices, 14"W x 14"D x 14"H, Light Gray

Conveniently store and charge your tablets with Luxor's compact 8-Device Wall/Desk Charging Station. The padded interior and rubber-coated dividers provide protection while charging each device simultaneously. The steel unit does away with charging cord clutter and avoids drawing unnecessary attention to your IT equipment. Ventilated sides allow constant airflow to eliminate overheating, even when the front door is closed and locked for safe keeping. Unit arrives fully assembled and ready to organize your work area.

Features:
  • Convenient for smaller offices, campuses, and libraries
  • Charging station can hang on the wall or sit on any flat surface
  • Fits tablets between padded 1" dividers
  • Discreet charging box does not draw unwanted attention to devices
  • Includes two keys to securely lock door
  • Arrives assembled; includes drywall mounting hardware
  • Ships ground
  • Meets ANSI/BIFMA standards
Specifications:
  • Charging Box: 14"W x 14"D x 14"H
  • Dividers: 1"W x 12"D x 13-1/4"H
  • Length of Cord: 10 feet

Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Weights & Dimensions

  • Width 14 in
  • Cord Length 10 ft.
  • Height 14 in
  • Depth 14 in
  • Slot Dimensions 1"W x 12"D x 13-1/4"H
  • Weight Capacity 40 lbs.
  • Weight 18 lbs

Product Details

  • Mounting Location Desktop/Wall
  • Amperage 15 A
  • Construction Type Assembled
  • Type Charging Station
  • Material Powder Coated Steel
  • Device Compatibility Tablets, iPads
  • Number of Outlets 8
  • Voltage 120 V
  • Description 8-Tablet Wall/Desk Charging Station
  • Lock Type Key Lock
  • Outlet Type AC
  • Device Capacity Range 1-10
  • Brand Luxor
  • Functions Charge/Secure
  • Power One UL Listed 8-outlet Power Strip
  • Manufacturers Part Number LLTMW8-G
  • Max Device Capacity 8
  • Color Family Gray

Warranty

  • Warranty Limited Lifetime
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SHANNON

    Date: September 18, 2020

    Great product but power strip won't fit 8 charging cords
    Your review:
    This media cabinet is perfect for my needs - inexpensive, sturdy, compact, and secure. This is the only drawback - the eight socket power strip only allows me to plug in 6 of my 8 tablets, due to the size of the plug on the adapter plug on my charging cords. I haven't looked to see if there is a smaller adapter on the market. I am making this work by charging two of the tablets outside of the cabinet.
  • Reviewer: Anonymous

    Date: October 08, 2019

    Great Product
    Your review:
    We received our three charging stations last week and I want to say that they are perfect for what we need here at the hotel. they're very sturdy and my maintenance team put them up with no issues. The stations will make it so much easier for my staff to store and charge up their iPads here at the workplace, rather then taking them home and lose visibility of them. Thank you
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can this product also be used to store i-phones, as well as ipads and chrome books?

    Question Asked By: katherine, October 21, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, October 22, 2020

      Hello, this unit can store iPhones, iPads and Chromebooks as long as the overall device sizes are not bigger than 1"W x 12"D x 13-1/4"H. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Luxor Wall/Desk Tablet Charging Station for 8 Devices, 14"W x 14"D x 14"H, Light Gray

Luxor Wall/Desk Tablet Charging Station for 8 Devices, 14"W x 14"D x 14"H, Light Gray

Item #: WBB2246820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Luxor Wall/Desk Tablet Charging Station for 8 Devices, 14"W x 14"D x 14"H, Light Gray
    Luxor Wall/Desk Tablet Charging Station for 8 Devices, 14"W x 14"D x 14"H, Light Gray
    Luxor Wall/Desk Tablet Charging Station for 8 Devices, 14"W x 14"D x 14"H, Light Gray
    Luxor Wall/Desk Tablet Charging Station for 8 Devices, 14"W x 14"D x 14"H, Light Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant