Libman Wall/Floor Scrubber With Extendable Handle, 10-3/4 x 5-1/4, Green/White - 1259 - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Ergonomic, swivel hanger tip for easy storage. Sturdy, polypropylene molded components. Thick scouring pad attaches to frame conveniently with a hook-and-loop attachment. 360° pivoting head makes reaching tough spots easy. Steel handle extends and contracts from 52' to 33.5' total length. Pad: 10.75' x 5.25' x 1'. Replacement pads are #1260 (2 pads per unit pack).
PRICE
$67.00 Sold in packages of 4 / $16.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 10-3/4 in |
| Depth | 2 in |
| Height | 33-1/2 Compacted / 52 Extended in |
| Weight | 1 lbs |
| Diameter | 1 in |
Product Details
| Handle Material | Steel |
| Type | Polyester Fiber |
| Color | Green |
| For Use With | Libman #1260 |
| Style | Polyester Fiber |
| Material | Steel |
| Description | Wall/Floor Scrubber with Extendable Handle |
| Package Quantity | 4 |
| Manufacturers Part Number | 1259 |
| Brand | Libman Commercial |
| Bristle Material | Polyester |