Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251378

MPN #: 1576

Libman Commercial FiberForce™ Smooth Surface Floor Scrub - Pkg Qty 4

Product Description
The FiberForce™ Smooth Surface Floor Scrub is built for performance, from everyday cleaning to hard-to-reach wall scrubbing jobs. Due to its heavy-duty flexible brace and large scrubbing surface, the floor scrub maintains 100% surface contact at any angle.

Key Features:
  • Equipped with tough polymer fibers
  • 13.5" x 5.0" scrubbing surface
  • Fibers made from recycled PET bottles
  • Electrostatic powder-coated steel handle
  • Iron phosphate conversion coating prevents rust if the handle is scratched
  • LDPE-molded hanger tip

Product Application:
  • Great for scrubbing grout lines in tile in restrooms and greasy restaurant floors
  • Can also be used to scrub down tile walls or other hard surface walls


PRICE
$123.80  Sold in packages of 4 / $30.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/2 in
Depth5 in
Height63 in
Bristle Length1-1/2 in

Product Details

MaterialSteel/Polypropylene
Package Quantity4
DescriptionSmooth Surface Floor Scrub
ColorBlack/Red
Manufacturers Part Number1576
BrandLibman Commercial
Bristle MaterialRecycled PET

Warranty

Warranty1