Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Screenflex Wall Frame for 8'H Door or Room Divider

Screenflex Wall Frame for 8'H Door or Room Divider

Item #: WBB227143

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$180.00 up to 33% OFF

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

For attachment of 8'H Door or Room Divider 3"W x 96"H Overall.

Product Details

  • Type Connector
  • Brand Screenflex
  • Package Quantity 1
  • Warranty 3 yr
  • Manufacturers Part Number WF8
  • Color Family Black

Weights & Dimensions

  • Width 3 in
  • Height 96 in
  • Thickness 1/2 in
  • Panel Width 3 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex Wall Frame for 8'H Door or Room Divider

Screenflex Wall Frame for 8'H Door or Room Divider

Item #: WBB227143

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant