Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datum

Model # :WB269225BKB

MPN #: TEKS11-K

Datum TekStak™ Laptop Storage Locker with Laminate Top, 11 Bays, Key Lock, Black

Product Description
TekStak™ by Datum is an ideal way to provide individual secure storage for laptops, cell phones, and other electronics as well as personal valuables. Units can be configured to accommodate as many users as you need, making it an ideal storage solution for libraries, schools, government facilities, corporations, and other institutions. TekStak can provide personalized security for devices and personal items such as cell phones, wallets, and keys. Units also feature fold-down doors that require less clearance to open than hinged doors to prevent blocking access to other open compartments. Locking options include key lock, hasp lock for padlock, or electronic lock, and a laminate top is available for additional workspace.

Features & Benefits:
  • Capacity: 11 storage compartments
  • Device types: iPad, Chromebook, laptop, tablet, e-reader, cell phone
  • Bay opening dimensions: 4"H x 15-3/8"W
  • Bay inside dimensions: 4"H x 19-3/4"W x 20-7/8"D
  • Power: This unit does not come with charging capabilities
  • Heavy duty steel construction
  • Ventilation pattern provides maximum air flow
  • 90-degree door hinges prevent blocking compartment access
  • Security: Key lock, each compartment has a separate key. A master key can be provided to open all compartments
  • Includes a 1-1/8" thick laminate top for additional workspace
  • Powder-coated finish
  • Ships fully assembled
  • Lifetime warranty on parts; 2-year warranty on labor
  • Made in the USA
Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Ordering Note: This unit is available in a selection of standard colors for powder coat paint and laminate top. To select a different powder coat paint and/or laminate top color, please see SPECIFICATIONS to choose color and call Global's Customer Service prior to placing order (888) 978-7759, otherwise the unit will be shipped as shown.

PRICE
$2,775.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2775.00
Buy 6 units - 10 units
2635.00Save $140.00 (5%)
Buy 11+ units
2549.00Save $226.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth22 in
Height57-1/4 in
Weight110 lbs
Slot Dimensions19-3/4"W x 20-7/8"D x 4"H

Product Details

Lock TypeKeyed Lock
TypeSecurity Cabinet
ColorBlack
Top Color FamilyBlack
Mounting LocationFloor
MaterialSteel, Laminate
Construction TypeAssembled
DescriptionTekStak Laptop Storage Locker
Max Device Capacity11
Device Capacity Range11-20
Manufacturers Part NumberTEKS11-K
FunctionStore/Secure
Base TypeFrame
Device CompatibilityLaptops, Chromebooks, Tablets
BrandDatum

Warranty

WarrantyLifetime Limited