Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB190380

MPN #: EMABFTL8SC

Elkay Wall Mount ADA Drinking Fountain, Stainless Steel, 2 Statio Wall Hung, 115V, 5 Amps,EMABFTL8SC

Product Description
Mechanically-activated water cooler ideal for areas prone to service disruptions. Easy-to-operate front and side pushbar activation.

Features:

  • Classic design fits well in all building designs.
  • Mechanical bubbler push bars continue to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Stainless steel finish is corrosion resistant and attractive.
  • Provides refreshing, chilled water.
  • Rated for indoor use.
PRICE
$1,499.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-1/8 in
Depth18-5/8 in
Height27-3/16 in
Wall PlateNo in

Product Details

RefrigeratedYes
Chilling Capacity8 gal/hr
ColorSilver
Amperage5 A
Hertz60 Hz
Number of Stations2 (Lower On Right)
Voltage115 V
MaterialStainless Steel
Manufacturers Part NumberEMABFTL8SC
FilterNo
Installation TypeOn-Wall
Vandal ResistantNo
Fountain ActivationMechanical Push Bars
BrandElkay

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantYes
NSF CertifiedYes