OZ Lifting Products Wall Mount Hoist Clamp For 1000 lb. OBH230 & OBH230-WALL
Write a Review
|
Questions & Answers (0)
Product Description
The OZ Lifting Products Hoist Clamp is designed for OZ manual and electric chain hoists 1000 lb. and under, providing a secure connection to our OBH jib arms. Made from steel, it ensures durability and stability while lifting heavy loads. With a user-friendly installation and a safety locking mechanism, this lightweight clamp enhances the efficiency and safety of your lifting operations. Ideal for various applications.
Hoist Clamp for 1000lbs. and under manual or electric chain hoist on OBH230 & OBH230-WALL
Hoist Clamp for 1000lbs. and under manual or electric chain hoist on OBH230 & OBH230-WALL
PRICE
$84.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Type | Hoist Clamp |
| Voltage | 115 V |
| Material | Steel |
| Phase | 1 |
| Color | Black |
| Manufacturers Part Number | OBH-HC |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |