Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205289

MPN #: ECWA

OZ Lifting Products Wireless Adapter For OZ1000EC, OZ2000EC, OZ4000EC

Product Description
The ECWA Wireless Adapter is designed for use with the OZ1000EC (all serial numbers), OZ2000EC (excluding serial numbers starting with "V"), and OZ4000EC (excluding serial numbers starting with "V"). This adapter provides the convenience of wireless control, allowing you to operate your hoist from up to 250 feet away. Its easy installation and reliable connectivity improve safety and efficiency, making it an essential accessory for various lifting tasks.

Features:
  • Operate the hoist from a safe distance of up to 250 feet while keeping line of sight
  • Compact and lightweight design easily connects and pairs to OZ Electric Chain Hoist
  • Improved safety, productivity, and efficiency
  • Plug-and-play for easy installation


PRICE
$609.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width12 in
Height4-1/2 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeWireless Adapter
ColorYellow
Voltage115 V
MaterialPlastic, Steel
Phase1
Manufacturers Part NumberECWA
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, FCC