Nexel
Model # :WBB2331822
Nexel® Chrome Wall Mount Security Enclosure - 48"W x 24"D x 21"H
Write a Review
|
Questions & Answers (0)
Product Description
Wire Construction increases visibility and decreases dust accumulation. Mounting brackets included. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.
PRICE
$375.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 21 in |
Product Details
| Assembly Required | Yes |
| Type | Security |
| Shelf Capacity | 800 lbs |
| For Use With | Dry |
| Finish | Chrome |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | WSE2448C |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |