Nexel
Model # :WBB2331799
Nexel® Chrome Mini Security Module, 36"W x 18"D x 21"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® Chrome Mini Security Module - 36"W x 18"D x 21"H
Module consists of one back panel, two side panels, and a padlockable flip-up door. Module must be mounted between two wire shelves of the matching size. Module can be ordered as a separate component and be retrofitted to existing Nexel units. All units are 21" high and offer 18" high interior capacity. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.
Module consists of one back panel, two side panels, and a padlockable flip-up door. Module must be mounted between two wire shelves of the matching size. Module can be ordered as a separate component and be retrofitted to existing Nexel units. All units are 21" high and offer 18" high interior capacity. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.
PRICE
$239.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 21 in |
Product Details
| Assembly Required | Yes |
| Type | Security Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Chrome |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | MSM183C |
| Unit Type | Standard |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |