Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Sani-Lav

Model # :WBB3786183

MPN #: 607DR

Sani-Lav® Wall Mount Sink with Right Sidesplash & Double Knee Pedal Valve

Product Description
Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18-gauge type 304 stainless steel with large, rounded corners. Exposed surfaces are electropolished to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing. Certified NSF/ANSI 372 low-lead and NSF/ANSI Standard 2 Food Equipment.

Includes:
  • (1) Wall hung sink – Model 607DR
  • (1) Wall mounting bracket – Model 1040
  • (1) Double knee pedal valve (bottom mount) with 2 nuts – Model 111L
  • (1) Swivel gooseneck spout with aerator – Model 2002
  • (1) Strainer assembly with basket – Model 1010
  • (1) Connecting tubes for valve to spout connection – Model 1006L
  • (2) Brass fittings with 0.375" male compression and 0.375" male NPT – Model 1008L


PRICE
$625.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Height13 in
Weight19 lbs
Basin Depth5 in
Backsplash Height8 in
Basin Length14 in
Basin Width11 in
Gauge18 ga

Product Details

Flow Rate2 gal/min
TypeHand Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number607DR
Faucet Holes1
Handle StyleKnee Pedal
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes