Tensabarrier®Warehouse Retractable Belt Barrier,30' Red Belt, Chrome Case
Write a Review
|
Questions & Answers (0)
Product Description
This black/chrome clamp mounted Tensabarrier® wall mount unit, measuring 4.75 inches wide and 7.25 inches tall, conveniently comes with a 30 foot long red belt and wire clamp. This retractable barrier is perfect for blockading hallways, doorways or in situations where conserving floor space is optimal.
This model can be returned up to 30 days after purchase only.
This model can be returned up to 30 days after purchase only.
PRICE
$229.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-1/4 in |
| Weight | 3 |
| Belt Width | 2 in |
| Belt Length | 30 ft |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Type | Warehouse Retractable Belt Barrier |
| Series | 897 |
| Hardware Included | Yes |
| Belt Material | Nylon |
| Belt Color Family | Red |
| Number of Belts | 1 |
| Mounting Method | Hose Clamp |
| Housing Color Family | Chrome |
| Manufacturers Part Number | 897-30-C-1P-NO-R5X-A |
| Housing Material | Steel/Plastic |
| Indoor/Outdoor | Indoor |
| Attachment | Wire Clip |
| Brand | Tensator |
Warranty
| Warranty | 2 yr |