Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB190635

MPN #: LMABF8L

Elkay Wall Mount Filtered ADA Drinking Fountain, Light Gray Granite, 115V, 60Hz, 5 Amps, LMABF8L

Product Description
Mechanically-activated water cooler ideal for areas prone to service disruptions. Easy-to-operate front and side pushbar activation.
  • Classic design fits well in all building designs.
  • Mechanical bubbler push bars continue to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Vinyl clad finish is durable and attractive.
  • Rated for indoor use.
Water cooler provides chilled drinking water at a capacity of 8 gallons per hour at 50°F based on 80°F inlet water and 90°F ambient. Standard features include an extra deep basin for splash reduction and a built-in flow regulator valve providing a 20 to 105 psi constant water pressure stream. Includes a stainless steel basin with integral drain for corrosion resistance. Lead-free design is certified to NSF/ANSI 61 and 372 and meets Federal and State low-lead requirements. Filter is certified to NSF 42 and 53 for lead, particulate, chlorine, taste and odor reduction. 1,500 gal. capacity. Certified to UL399 and CAN/CSA 22.2 No. 120. Meets ADA guidelines. 5 Year Limited Warranty on the refrigeration system of the unit.

Cooling System
  • Compressor: Hermetically-sealed, reciprocating type, single phase. Sealed-in lifetime lubrication.
  • Condenser: Fan cooled, copper tube with aluminum fins. Fan motor is permanently lubricated.
  • Cooling Unit: Combination tube-tank type. Continuous copper tubing with is fully insulated with EPS foam that meets UL requirements for self-extinguishing material.
  • Refrigerant Control: Refrigerant R-134a is controlled by accurately calibrated capillary tube.
  • Temperature Control: Easily accessible enclosed adjustable thermostat is factory preset. Requires no adjustment other than for altitude requirements.
PRICE
$1,079.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/16 in
Depth18-5/8 in
Height20-11/16 in
Wall PlateNo in

Product Details

RefrigeratedYes
Chilling Capacity13 gal/hr
ColorGray
Amperage5 A
Hertz60 Hz
Number of Stations1
Voltage115 V
MaterialVinyl/Stainless Steel
Manufacturers Part NumberLMABF8L
FilterYes
Installation TypeOn-Wall
Vandal ResistantNo
Fountain ActivationMechanical Push Bars
BrandElkay

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantYes
NSF CertifiedYes