Nexel
Model # :WBB1137106
Nexel® Chrome Adjustable Wall Mount Wire Shelving, 4 Shelf, Starter, 72"Wx18"Dx63"H
Write a Review
|
Questions & Answers (0)
Product Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Starter Units consist of 2 Wall Mount Posts, 4 Pair Post Mount Shelf Brackets, and 4 Wire Shelves. Chrome Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Purchase a "Starter" unit and then attach as many "Add-On" units as needed. Additional shelves are also available for added storage.
PRICE
$305.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 18 in |
| Height | 63 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Flat Wire |
| Color | Chrome |
| Style | Adjustable |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | 798219 |
| Unit Type | Wall Mount |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |