x

Take 15% off your entire order!

Offer applied at checkout

Wall Mounted Mop Hanger, 23L x 5W x 5H, For 3 Mops

Wall Mounted Mop Hanger, 23L x 5W x 5H, For 3 Mops

Item #: WBB568527

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$176.00 up to 41% OFF

Price: $103.95

Save $5.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mop Hanger, 25 x 5 x 5

Features:

  • Mop Hanger

  • BRAND Advance Tabco, Inc.
  • MANUFACTURERS PART NUMBER K-242-X
  • LENGTH INCHES 23
  • HEIGHT INCHES 5
  • COLOR FINISH Silver
  • AERO CROSS REFERNCE S-72
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wall Mounted Mop Hanger, 23L x 5W x 5H, For 3 Mops

Wall Mounted Mop Hanger, 23L x 5W x 5H, For 3 Mops

Item #: WBB568527

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant