Global Industrial
Model # :WB249691
Global Industrial Wall Mount Shop Desk w/ Pegboard & Cabinet, 34-1/2"W x 30"D, Blue
|
Questions & Answers (0)
Product Description
This best selling shop desk is perfect for warehouses as well as shipping and receiving areas. Its rugged steel-channel-reinforced work surface measures 34-1/2"W x 30"D and has a 2" slope from back to front. The shop desk features a pigeonhole riser that measures 12"D x 7-3/4"H and holds supplies and/or any size computer monitor. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. Wall Mount Desk includes support brackets for easy installation against walls at any height. The cabinet riser includes steel uprights, a 9-1/2"H pegboard panel and an overhead cabinet. The steel uprights and roll-formed pegboard provide added strength and rigidity. The pegboard accepts peg hooks (sold separately) for hanging tools. The overhead cabinet includes a cylinder lock with 2 keys for security. The cabinet has a height adjustable shelf for organized storage. Its steel cabinet doors include recessed handles and a 3-point locking system. The cabinet riser accepts an optional light kit that fits under the cabinet to provide a convenient light source. The electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. The outlet easily screws onto the side of shop desk. No electrical wiring is necessary. This desk has a durable powder coat finish, and it is easy to assemble.
PRICE
$455.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 30 in |
| Height | 61 in |
| Weight Capacity | 200 lbs |
| Cabinet Depth | 12 in |
| Cabinet Width | 34-1/2 in |
| Cabinet Height | 19-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Wall Mounted |
| Color | Blue |
| Number of Drawers | 1 |
| Writing Surface | Sloped |
| Style | Upper Cabinet, Compartment, Drawer, Knockout Out, Pegboard |
| Number of Doors | 2 |
| Number of Shelves | 1 Top |
| Material | Steel |
| Number of Compartments | 4 |
| Manufacturers Part Number | 249691 |
| Brand | Global Industrial |