Global Industrial
Model # :WB249510
Global Industrial Wall Mount Shop Desk w/ Pegboard & Top Shelf, 34-1/2"W x 30"D, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This best selling shop desk is perfect for warehouses and shipping & receiving areas. The rugged steel-channel-reinforced work surface measures 34-1/2"W x 30"D and has a 2" slope from back to front. The shop desk features a pigeonhole riser that measures 12"D x 7-3/4"H and holds supplies and/or any size computer monitor. It includes steel uprights, 28-1/2"H pegboard panel and 34-1/2"W x 12"D overhead shelf. The pegboard shelf provides convenient tool and supply storage above work surface. The steel uprights and roll-formed pegboard provide added strength and rigidity. The pegboard accepts peg hooks (sold separately) for hanging tools. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. The wall mount desk includes support brackets for easy installation against walls at any height. Its electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power, thus requiring no electrical wiring. This desk has a durable powder coat finish, and it is easy to assemble.
PRICE
$335.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 30 in |
| Height | 61 in |
| Weight Capacity | 200 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wall Mounted |
| Color | Blue |
| Number of Drawers | 1 |
| Writing Surface | Sloped |
| Style | Compartment, Drawer, Knockout Out, Pegboard |
| Number of Shelves | 1 Top |
| Material | Steel |
| Number of Compartments | 4 |
| Manufacturers Part Number | 249510 |
| Brand | Global Industrial |