Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M-D Building Products

Model # :WBB969431

MPN #: 75929

M-D Wallbase/Dry Back, 75929, 120'L X 2-1/2"W, White

Product Description
Trim around the base of your wall will give your room a finished look. M-D Building Products makes vinyl trims in a variety of colors and application options.

PRICE
$139.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1440 in
Width2-1/2 in
Size120'L X 2-1/2"W

Product Details

DescriptionWallbase/Dry Back
ColorWhite
Manufacturers Part Number75929
BrandM-D Building Products