Pinnacle Plus 65 Series Rubber Wall Base 1-coil 4.63" x .375" x 8' White
Write a Review
|
Questions & Answers (0)
Product Description
Pinnacle Plus 65 Series Rubber Wall Base 1-coil 4.63-in x .375-in x 8-ft White
The architectural lines of Pinnacle Plus wall base reveal Roppe's keen attention to detail. Formulated with all the same features and benefits that make Pinnacle rubber base the professional's choice, Pinnacle Plus base gives the industry unique profiles and exciting options in design. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria.
The architectural lines of Pinnacle Plus wall base reveal Roppe's keen attention to detail. Formulated with all the same features and benefits that make Pinnacle rubber base the professional's choice, Pinnacle Plus base gives the industry unique profiles and exciting options in design. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria.
PRICE
$325.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 3/8 in |
| Height | 4-5/8 in |
| Weight | 42 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Wallbase |
| Color | White |
| Style | Architectural Profile |
| Material | Rubber |
| Package Quantity | 6 |
| Description | Pinnacle Rubber Wall Base 1-Coil |
| Manufacturers Part Number | PC40654P170 |
| Brand | Roppe |