AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Monthly Planning Surfaces, 36 x 24, Undated
Write a Review
|
Questions & Answers (0)
Product Description
Turns almost any smooth surface into a custom dry-erase planning center. Self-adhesive backing allows quick and easy mounting to any hard, smooth surface just peel, stick and you're done. Available in weekly, monthly and calendar-year formats. Dry-erase marker included. Block Size: 4-13/16" x 3-5/16"
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 24 in |
| Board Size (W x H) | 36 x 24 in |
Product Details
| Type | Whiteboard |
| Color | White |
| Surface Material | Laminate |
| Style | Calendar |
| Planning Period | 1 Month |
| Description | Wallmates Dry Erase Planning Surface |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | AW602028 |
| Magnetic | No |
| Brand | At-A-Glance |