Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Visual Workplace

Model # :WBB3205006

MPN #: 60-1930-3624-047

Visual Workplace Magnetic Dry Erase Board 5S Audit Findings, 1/8" Thick, 24"W x 36"H

Product Description
To improve our processes, we need to measure performance against the standard. Pre-printed dry-erase boards can help your team understand the standard and improve the process. Our pre-printed dry-erase boards are printed on white acrylic, which is a durable, long-lasting, non-magnetic material.

Features:
  • Predefined layouts ensure consistent information display across shifts, teams, or departments
  • No need to redraw charts, tables, or labels daily
  • Speeds up meetings, updates, and daily standups
  • Clean, organized visuals enhance workplace appearance
  • Reflects a well-managed environment
  • Reduces the chance of miscommunication or forgetting key data fields
  • Printed templates for SQDC, 5S audits, Kanban, or problem-solving (A3, 5 Whys)
  • Reinforces continuous improvement culture
  • High-quality print on dry erase surfaces withstands daily use
  • Material: .040 durable Acrylic film
  • Graphics: Printed on reverse side
  • Dry Erase Functionality: Markers erase easily without ghosting
  • Cleaning: Use an alcohol-based cleaner
  • Durability: Water and humidity resistant
  • Magnetic Overlay Specific- Frame: 1/2 to 1 inch magnetic adhesive magnet
Applications:
  • Production Schedules
  • Training Matrices
  • Safety Performance
  • Action Plans
  • Continuous Improvement Plans
  • Problem Solve Visually
  • Information 24/7


PRICE
$199.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height36 in
Board Size (W x H)24 x 36 in

Product Details

TypeDry Erase Board
Board Type5S
ColorWhite/Green
Style5S Audit Findings
Mobile or StationaryStationary
Made in the USAYes
MaterialAcrylic
DescriptionMagnetic Dry Erase Board 5S Audit Findings
Package Quantity1
Manufacturers Part Number60-1930-3624-047
MagneticYes
BrandVisual Workplace